Brady 91215 Barricade Tape | Graybar Store
Brady - Barricade Tape - 91215
+ / - Hover over image to Zoom
Other Views

    Barricade Tape

    Manufacturer: Brady
    Manufacturer #: 91215
    SKU: 97135020
    $34.24
    Checking Pricing
         
    Color:Black on Yellow
    Length:200 ft.
    Width (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 91215
    • Color Black on Yellow
    • Length 200 ft.
    • Materials Polyethylene
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Barricade Tape, Black/Yellow, Polyethylene, Width Inches: 3 in, Length: 200 ft