L. H. Dottie BT8 Barricade Tape | Graybar Store
L. H. Dottie - Barricade Tape - BT8
+ / - Hover over image to Zoom
Other Views

    Barricade Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: BT8
    SKU: 95005920
    $45.62
    Checking Pricing
         
    Color:Black on Yellow
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution Do Not Enter
    Thickness (mil):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BT8
    • Color Black on Yellow
    • Length (Feet) 1000.0
    • Legend Caution Do Not Enter
    • Thickness (mil) 3
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Yellow barricade tape 1000-feet x 3-inch. Legend Do Not Enter.