Ideal Industries 42-052 Barricade Tape | Graybar Store
Ideal Industries - Barricade Tape - 42-052
+ / - Hover over image to Zoom
Other Views

    Barricade Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 42-052
    SKU: 94043985
    $39.30
    Checking Pricing
         
    Color:Red
    Width (Inches):3
    Legend:Danger High Voltage Keep Out
    Thickness (mil):4
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-052
    • Color Red
    • Legend Danger High Voltage Keep Out
    • Length 1000 ft.
    • Thickness (mil) 4
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IDEAL® Barricade Tape, Length: 1000 ft, Width Inches: 3 in, Red, Legend: Danger High Voltage Keep Out, Thickness (mil): 4 mil