Ideal Industries 42-001 Barricade Tape | Graybar Store
Ideal Industries - Barricade Tape - 42-001
+ / - Hover over image to Zoom
Other Views

    Barricade Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 42-001
    SKU: 94043197
    $39.68
    Checking Pricing
         
    Color:Black on Yellow
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution
    Thickness (mil):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-001
    • Color Black on Yellow
    • Length (Feet) 1000.0
    • Legend Caution
    • Thickness (mil) 4
    • Width (Inches) 3
    • Country of Origin US - USA
    Product Overview:
    1000-feet x 3-inch barricade tape marks physical hazards. Legend CAUTION.