3M 357 Barricade Tape | Graybar Store
3M - Barricade Tape - 357
+ / - Hover over image to Zoom
Other Views

    Barricade Tape

    Manufacturer: 3M
    Manufacturer #: 357
    SKU: 25255760
    $24.48
    Checking Pricing
         
    Color:Red
    Width (Inches):3
    Legend:Danger
    Thickness (mil):2
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 357
    • Color Red
    • Legend Danger
    • Length 1000 ft.
    • Materials Polyethylene
    Product Overview:
    Scotch® 300 Barricade Tape, Length: 1000 ft, Width Inches: 3 in, Red, Legend: Danger, Thickness (mil): 2 mil