Klein Tools 58001 Barricade and Warning Tape | Graybar Store
Klein Tools - Barricade and Warning Tape - 58001
+ / - Hover over image to Zoom
Other Views

    Barricade and Warning Tape

    Manufacturer: Klein Tools
    Manufacturer #: 58001
    SKU: 90042800
    $32.67
    Checking Pricing
         
    Color:Black on Yellow
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution
    Thickness (mil):2.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 58001
    • Color Black on Yellow
    • Length (Feet) 1000.0
    • Legend Caution
    • Thickness (mil) 2.5
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-inch black on yellow barricade and warning tape.