L. H. Dottie 25 Bare Ground Clamps | Graybar Store
L. H. Dottie - Bare Ground Clamps - 25
+ / - Hover over image to Zoom
Other Views

    Bare Ground Clamps

    Manufacturer: L. H. Dottie
    Manufacturer #: 25
    SKU: 90001500
    $138.22
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 25
    • Material Finish Bronze
    • Materials Copper Alloy
    Product Overview:
    Bare ground clamps for 10 AWG solid, 2 AWG stranded wire, 1/2 to 1 inch pipe
    Bare ground clamps are used to connect bare copper wire to water pipe, rebar, ground rod or copper water tubing for grounding. Fittings are UL listed and cast from high strength, highly conductive copper allow with steel, brass or bronze screws.
      Specifications
      • UL Listed
      • Material: Bronze
      • For Bonding or Grounding
      • Screw Type: Steel
      • Wire Range: 10 Solid to 2 Stranded
      • Pipe Size: 1/2 to 1 Inch
      • Standard Package: 25