L. H. Dottie 1001 Ground Clamp, Bronze, 10 to 2 AWG, 2-1/2 to 4 in. | Graybar Store
L. H. Dottie - Ground Clamp, Bronze, 10 to 2 AWG, 2-1/2 to 4 in. - 1001
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Bronze, 10 to 2 AWG, 2-1/2 to 4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 1001
    SKU: 92111003
    $247.80
    Checking Pricing
         
    Wire Size:10 Solid to 2 Stranded AWG
    Pipe Size (Inches):2-1/2 to 4 in.
    Packaging:5 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1001
    • Materials Bronze
    • Pipe Size (Inches) 2-1/2 to 4 in.
    • Wire Size 10 Solid to 2 Stranded AWG
    • Packaging 5 per Pack
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Bare Ground Clamp, Bronze, Wire Size: 10 Sol to 2 Str AWG, Pipe Size (Inches): 2-1/2 to 4 in, Packaging: 5 per Pack