Burndy YF2/032UI Bare Ferrule | Graybar Store
Burndy - Bare Ferrule - YF2/032UI
+ / - Hover over image to Zoom
Other Views

    Bare Ferrule

    Manufacturer: Burndy
    Manufacturer #: YF2/032UI
    SKU: 25626149
    $1.08
    Checking Pricing
         
    Wire Size:2/0 AWG
    Length:1.26 in.
    Use With:Copper
    Plug Diameter (Inches):0.56
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YF2/032UI
    • Length 1.26 in.
    • Materials Copper
    • Plug Diameter (Inches) 0.56
    • Wire Size 2/0 AWG
    • Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    YF-UI Bare Ferrule, Wire Size: 2/0 AWG, Length: 1.26 in, Copper, Plug Diameter (Inches): 0.56 in