Graybar Vendor BARE-CU-SD-4-SOL-CUT REEL Bare Copper Wire, Cut Reel, Copper Solid, 4 AWG | Graybar Store
Graybar Vendor - Bare Copper Wire, Cut Reel, Copper Solid, 4 AWG - BARE-CU-SD-4-SOL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Cut Reel, Copper Solid, 4 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-4-SOL-CUT REEL
    SKU: 22061322
    $0.70
    Checking Pricing
         
    Conductor Size:4 AWG
    Conductor Material:Solid Bare Copper
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-4-SOL-CUT REEL
    • Type Bare Wire
    • Conductor Material Solid Bare Copper
    • Conductor Size 4 AWG
    • Length Cut Reel
    • Voltage 600
    • SAP Material Type ZCUT
    Product Overview:
    Bare copper soft drawn 4 AWG solid cut reel
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts