Graybar Vendor BARE-CU-SD-6-7STR-CUT REEL Bare Copper Wire, Cut Reel, Copper 7 Strand, 6 AWG | Graybar Store
Graybar Vendor - Bare Copper Wire, Cut Reel, Copper 7 Strand, 6 AWG - BARE-CU-SD-6-7STR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Cut Reel, Copper 7 Strand, 6 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-6-7STR-CUT REEL
    SKU: 22061326
    $0.45
    Checking Pricing
         
    Conductor Size:6 AWG
    Conductor Material:Copper 7 Strand
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-6-7STR-CUT REEL
    • Type Bare Wire
    • Conductor Material Copper 7 Strand
    • Conductor Size 6 AWG
    • Length Cut Reel
    • Voltage 600
    • SAP Material Type ZCUT
    Product Overview:
    Bare copper soft drawn 6 AWG 7 Strand cut reel
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts