Graybar Vendor BARE-CU-SD-2-SOL-200LB-CL Bare Copper Wire, Copper Solid, 2 AWG, 200 Pound Coil | Graybar Store
Graybar Vendor - Bare Copper Wire, Copper Solid, 2 AWG, 200 Pound Coil - BARE-CU-SD-2-SOL-200LB-CL
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper Solid, 2 AWG, 200 Pound Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-2-SOL-200LB-CL
    SKU: 97209757
    $6.35
    Checking Pricing
         
    Conductor Size:2 AWG
    Conductor Material:Solid Bare Copper
    Length:200 lb. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-2-SOL-200LB-CL
    • Type Bare Wire
    • Conductor Material Solid Bare Copper
    • Conductor Size 2 AWG
    • Length 200 lb. Coil
    • Voltage 600
    Product Overview:
    Bare copper soft drawn 2 AWG copper solid 200 pound coil
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.