Graybar Vendor BARE-CU-SD-12-SOL-1250S Bare Copper Wire, Copper Solid, 12 AWG, 1250 ft. Spool | Graybar Store
Graybar Vendor - Bare Copper Wire, Copper Solid, 12 AWG, 1250 ft. Spool - BARE-CU-SD-12-SOL-1250S
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper Solid, 12 AWG, 1250 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-12-SOL-1250S
    SKU: 88283888
    $133.58
    Checking Pricing
         
    Conductor Size:12 AWG
    Conductor Material:Solid Bare Copper
    Length:1250 ft. Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-12-SOL-1250S
    • Type Bare Wire
    • Conductor Material Solid Bare Copper
    • Conductor Size 12 AWG
    • Length 1250 ft. Spool
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    Bare copper soft drawn 12 AWG copper solid 1250 feet spool
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.