Graybar Vendor BARE-CU-SD-2-7STR-125S Bare Copper Wire, Copper 7 Strand, 2 AWG, 125 ft. Spool | Graybar Store
Graybar Vendor - Bare Copper Wire, Copper 7 Strand, 2 AWG, 125 ft. Spool - BARE-CU-SD-2-7STR-125S
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper 7 Strand, 2 AWG, 125 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-2-7STR-125S
    SKU: 88283886
    $135.59
    Checking Pricing
         
    Conductor Size:2 AWG
    Conductor Material:Copper 7 Strand
    Length:125 ft. Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-2-7STR-125S
    • Type Bare Wire
    • Conductor Material Copper 7 Strand
    • Conductor Size 2 AWG
    • Length 125 ft. Spool
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    Bare copper soft drawn 2 AWG copper 7 strand 125 feet spool
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.