Graybar Vendor BARE-CU-MHD-1/0-7STR-50LB-CL Bare Copper Wire, Copper 7 Strand, 1/0 AWG, 50 Pound Coil | Graybar Store
Graybar Vendor - Bare Copper Wire, Copper 7 Strand, 1/0 AWG, 50 Pound Coil - BARE-CU-MHD-1/0-7STR-50LB-CL
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper 7 Strand, 1/0 AWG, 50 Pound Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-MHD-1/0-7STR-50LB-CL
    SKU: 25273977
    Price pending
    Checking Pricing
         
    Conductor Size:1/0 AWG
    Conductor Material:Copper 7 Strand
    Length:50 lb. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-MHD-1/0-7STR-50LB-CL
    • Type Bare Wire
    • Conductor Material Copper 7 Strand
    • Conductor Size 1/0 AWG
    • Length 50 lb. Coil
    • Voltage 600
    Product Overview:
    Bare copper medium hard drawn 1/0 gauge 7 strand 50 pound coil
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.