Graybar Vendor BARE-CU-SD-250MCM-19STR-1000R Bare Copper Wire, Copper 19 Strand, 250 MCM, 1000 ft. Reel | Graybar Store
Graybar Vendor - Bare Copper Wire, Copper 19 Strand, 250 MCM, 1000 ft. Reel - BARE-CU-SD-250MCM-19STR-1000R
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper 19 Strand, 250 MCM, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-250MCM-19STR-1000R
    SKU: 25228090
    $4,030.57
    Checking Pricing
         
    Conductor Size:250 MCM
    Conductor Material:Copper 19 Strand
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-250MCM-19STR-1000R
    • Type Bare Wire
    • Conductor Material Copper 19 Strand
    • Conductor Size 250 MCM
    • Length 1000 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    Bare copper soft drawn 250 MCM copper 19 strand 1000 feet reel
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.