Graybar Vendor BARE-CU-2-SOL-TIN-500R Bare Copper Wire, Copper Solid/Tinned, 2 AWG, 500 ft. Reel | Graybar Store
Graybar Vendor - Bare Copper Wire, Copper Solid/Tinned, 2 AWG, 500 ft. Reel - BARE-CU-2-SOL-TIN-500R
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper Solid/Tinned, 2 AWG, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-2-SOL-TIN-500R
    SKU: 96082939
    $561.54
    Checking Pricing
         
    Conductor Size:2 AWG
    Conductor Material:Tinned Solid Copper
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-2-SOL-TIN-500R
    • Type Bare Wire
    • Conductor Material Tinned Solid Copper
    • Conductor Size 2 AWG
    • Length 500 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    Bare copper 2 gauge tinned solid 500 foot reel
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.