Graybar Vendor BARE-CU-SD-4-7STR-198S Bare Copper Wire, Copper 7 Strand, 4 AWG, 198 Feel Spool | Graybar Store
Graybar Vendor - Bare Copper Wire, Copper 7 Strand, 4 AWG, 198 Feel Spool - BARE-CU-SD-4-7STR-198S
+ / - Hover over image to Zoom
Other Views

    Bare Copper Wire, Copper 7 Strand, 4 AWG, 198 Feel Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: BARE-CU-SD-4-7STR-198S
    SKU: 88283896
    $141.73
    Checking Pricing
         
    Conductor Size:4 AWG
    Conductor Material:Copper 7 Strand
    Length:198 ft. Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # BARE-CU-SD-4-7STR-198S
    • Type Bare Wire
    • Conductor Material Copper 7 Strand
    • Conductor Size 4 AWG
    • Length 198 ft. Spool
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    Bare copper soft drawn 4 gauge 7 strand 198 foot spool
    Bare copper wire is used for indoor grounding purposes and has a maximum voltage of 600V.