Cooper Lighting (Eaton) HB26 Bar Hangers, C-Channel, Pair, 26 in. Long | Graybar Store
Cooper Lighting (Eaton) - Bar Hangers, C-Channel, Pair, 26 in. Long - HB26
+ / - Hover over image to Zoom
Other Views

    Bar Hangers, C-Channel, Pair, 26 in. Long

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HB26
    SKU: 88123331
    $20.08
    Checking Pricing
         
    Use With:H7443T 4-1/2 in Aperture Adjustable Downlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HB26
    • Lamp Type PAR16 75W; PAR20 75W; PAR30 75W
    • Use With H7443T 4-1/2 in Aperture Adjustable Downlight
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Portfolio™ C Channel Bar Hanger, Lamp Type: PAR16 75W; PAR20 75W; PAR30 75W