Panduit MTHH-C316 Banding Head | Graybar Store
Panduit - Banding Head - MTHH-C316
+ / - Hover over image to Zoom
Other Views

    Banding Head

    Manufacturer: Panduit
    Manufacturer #: MTHH-C316
    SKU: 92083471
    $0.61
    Checking Pricing
         
    Tensile Strength (Pound):250 lb.
    Color:Natural
    Packaging:100 per Pack
    Length:0.51 in.
    Duty Rating:Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MTHH-C316
    • Color Natural
    • Length 0.51 in.
    • Materials Stainless Steel
    • Tensile Strength (Pound) 250 lb.
    Product Overview:
    Pan Steel® MTH Banding Head, Packaging: 100 Per Pack, Natural, Length: 0.51 in, Stainless Steel, Tensile Strength (Pound): 250 lb