GE Lighting GEM7048TLA3D-5 Ballast, Magnetic Core and Coil, Metal Halide, HX-HPF Circuit Type, 70W | Graybar Store
GE Lighting - Ballast, Magnetic Core and Coil, Metal Halide, HX-HPF Circuit Type, 70W - GEM7048TLA3D-5
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic Core and Coil, Metal Halide, HX-HPF Circuit Type, 70W

    Manufacturer: GE Lighting
    Manufacturer #: GEM7048TLA3D-5
    SKU: 25718792
    $112.31
    Checking Pricing
         
    Lamp Watts:70
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
    Input Voltage:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM7048TLA3D-5
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 480
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 70W MH M98 or M143, 480V and HX-HPF circuit type.