GE Lighting GEM150048TAC5-5 Ballast, Magnetic Core and Coil, Metal Halide, CWA Circuit Type, 1500W, 1-Lamp | Graybar Store
GE Lighting - Ballast, Magnetic Core and Coil, Metal Halide, CWA Circuit Type, 1500W, 1-Lamp - GEM150048TAC5-5
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic Core and Coil, Metal Halide, CWA Circuit Type, 1500W, 1-Lamp

    Manufacturer: GE Lighting
    Manufacturer #: GEM150048TAC5-5
    SKU: 99426644
    $179.21
    Checking Pricing
         
    Lamp Watts:1500
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Input Voltage:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM150048TAC5-5
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 480
    • Lamp Type Metal Halide
    Product Overview:
    HID distributor replacement kit magnetic metal halide core and coil ballast for use with lamp type (1) 1500W M48, 480V, CWA circuit type.