GE Lighting GES400ML5AC4-55 Ballast, Magnetic Core and Coil 5-Tap, High Pressure Sodium, 400W, CWA | Graybar Store
GE Lighting - Ballast, Magnetic Core and Coil 5-Tap, High Pressure Sodium, 400W, CWA - GES400ML5AC4-55
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic Core and Coil 5-Tap, High Pressure Sodium, 400W, CWA

    Manufacturer: GE Lighting
    Manufacturer #: GES400ML5AC4-55
    SKU: 25175678
    $239.83
    Checking Pricing
         
    Lamp Watts:400
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Input Voltage:120/208/240/277/480
    Alternate Manufacturer Part No.:87215
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GES400ML5AC4-55
    • Alternate Manufacturer Part No. 87215
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil, 5-Tap
    • Input Voltage 120/208/240/277/480
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 400W HPS S51 5-Tap, 120/208/240/277/480Vand CWA circuit type.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement