Thomas and Betts LS-7.9-360A Ty Rap® High Performance Uncoated Type 302/304 Stainless Steel 14.20 L x 0.305 in. W Ball Lock Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® High Performance Uncoated Type 302/304 Stainless Steel 14.20 L x 0.305 in. W Ball Lock Cable Ties - LS-7.9-360A
+ / - Hover over image to Zoom
Other Views

    Ty Rap® High Performance Uncoated Type 302/304 Stainless Steel 14.20 L x 0.305 in. W Ball Lock Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: LS-7.9-360A
    SKU: 25183212
    $1.80
    Checking Pricing
         
    Tensile Strength (Pound):450 lb.
    Color:Grey
    Packaging:50 per Pack
    Bundle Diameter (Inches):4
    Length:14.20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LS-7.9-360A
    • Color Grey
    • Bundle Diameter (Inches) 4
    • Length 14.20 in.
    • Materials Stainless Steel
    Product Overview:
    Ball Lock Cable Tie, Packaging: 50 Per Pack, Gray, Length: 14.2 in, Stainless Steel, Tensile Strength (Pound): 450 lb