Thomas and Betts LS-4.6-200A Ty Rap® High Performance Uncoated Type 302/304 Stainless Steel 7.90 L x 0.187 in. W Ball Lock Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® High Performance Uncoated Type 302/304 Stainless Steel 7.90 L x 0.187 in. W Ball Lock Cable Ties - LS-4.6-200A
+ / - Hover over image to Zoom
Other Views

    Ty Rap® High Performance Uncoated Type 302/304 Stainless Steel 7.90 L x 0.187 in. W Ball Lock Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: LS-4.6-200A
    SKU: 25122616
    $1.28
    Checking Pricing
         
    Tensile Strength (Pound):200 lb.
    Color:Grey
    Packaging:50 per Pack
    Bundle Diameter (Inches):2
    Length:7.90 in.
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LS-4.6-200A
    • Color Grey
    • Bundle Diameter (Inches) 2
    • Hole Size 1/4 in.
    • Length 7.90 in.
    Product Overview:
    Ball Lock Cable Tie, Packaging: 50 Per Pack, Gray, Length: 7.9 in, Stainless Steel, Tensile Strength (Pound): 200 lb