Bridgeport Fittings 280SP Ball Burnished Zinc Die Cast EMT Set-Screw to Snap-In Flexible Metal Conduit Fitting | Graybar Store
Bridgeport Fittings - Ball Burnished Zinc Die Cast EMT Set-Screw to Snap-In Flexible Metal Conduit Fitting - 280SP
+ / - Hover over image to Zoom
Other Views

    Ball Burnished Zinc Die Cast EMT Set-Screw to Snap-In Flexible Metal Conduit Fitting

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 280SP
    SKU: 25474990
    $2.37
    Checking Pricing
         
    EMT Size (Inches):1/2 in.
    Flex Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 280SP
    • EMT Size (Inches) 1/2 in.
    • Flex Size (Inches) 3/8 in.
    • Materials Die Cast Zinc
    • For Use With EMT and Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Combination coupling joins 1/2 inch EMT to 3/8 inch AC/MC and flexible metallic conduit. EMT end is set screw and flex end is snap in. Coupling is zinc die cast.