Bridgeport Fittings 282-DCX Ball Burnished Zinc Die Cast 3/4 Inch EMT Set-Screw to Set-Screw 1/2 Inch Flexible Metal Conduit Fitting | Graybar Store
Bridgeport Fittings - Ball Burnished Zinc Die Cast 3/4 Inch EMT Set-Screw to Set-Screw 1/2 Inch Flexible Metal Conduit Fitting - 282-DCX
+ / - Hover over image to Zoom
Other Views

    Ball Burnished Zinc Die Cast 3/4 Inch EMT Set-Screw to Set-Screw 1/2 Inch Flexible Metal Conduit Fitting

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 282-DCX
    SKU: 22128140
    $6.21
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Flex Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 282-DCX
    • EMT Size (Inches) 3/4 in.
    • Flex Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With EMT and Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Set-screw connector joins 3/4 inch EMT to 1/2 inch flexible metal conduit. Connector is zinc die cast.