Greenlee 304AVBB Slug-Buster® Draw Stud, Ball Bearing, 3/4 x 2-15/16 in. | Graybar Store
Greenlee - Slug-Buster® Draw Stud, Ball Bearing, 3/4 x 2-15/16 in. - 304AVBB
+ / - Hover over image to Zoom
Other Views

    Slug-Buster® Draw Stud, Ball Bearing, 3/4 x 2-15/16 in.

    Manufacturer: Greenlee
    Manufacturer #: 304AVBB
    SKU: 88120892
    $49.63
    Checking Pricing
         
    Dimensions (Inches):3/4 x 2-15/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 304AVBB
    • Type Ball Bearing
    • Brand Slug-Buster
    • Dimensions (Inches) 3/4 x 2-15/16
    • For Use With Manual Drivers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slug-Buster ball bearing draw stud is 3/4 x 2-15/16 inch.
    • Self-centering punch aligns itself on pilot hole
    • No need to draw crosshairs or line up die alignment marks
    • Unique punch also splits slugs for easier slug removal
    • Use with battery-powered, hydraulic, ratchet or manual drivers
    • Draw studs must have matching Punch and die to operate