Bussmann (Eaton) BAF-2 BAF Series 2A 250V Fast Acting Fiber Tube Supplementary Fuse | Graybar Store
Bussmann (Eaton) - BAF Series 2A 250V Fast Acting Fiber Tube Supplementary Fuse - BAF-2
+ / - Hover over image to Zoom
Other Views

    BAF Series 2A 250V Fast Acting Fiber Tube Supplementary Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BAF-2
    SKU: 88050074
    $5.15
    Checking Pricing
         
    Amps:2A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BAF-2
    • Amps 2A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    Product Overview:
    BAF Series 2A 250V fast acting fiber tube supplementary fuse. Dimensions 1 1/2 L x 13/32 in. Dia.
    • Typical Applications: General Purpose Circuits, Lighting Circuit Protection and Meter Circuits
    • Upgrade With LP-CC Product to Reduce SKU Investment and Minimize Potential Arc-Flash Hazards and Minimize Potential For Misapplying Fuse