Square D (Schneider Electric) BMXXBE1000 Backplane Expander | Graybar Store
Square D (Schneider Electric) - Backplane Expander - BMXXBE1000
+ / - Hover over image to Zoom
Other Views

    Backplane Expander

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXXBE1000
    SKU: 25259104
    $419.41
    Checking Pricing
         
    Module:Standard
    Packaging:1 Each
    Additional Features:(2) Female Connectors SUB-D 9
    Amperage Rating:160 mA
    Use With:BMXXBP0400; BMXXBP0600; BMXXBP0800; BMXXBP1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXXBE1000
    • Additional Features (2) Female Connectors SUB-D 9
    • Amperage Rating 160 mA
    • Module Standard
    • Packaging 1 Each
    • Use With BMXXBP0400; BMXXBP0600; BMXXBP0800; BMXXBP1200
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Backplane Expander, Packaging: 1, Standard
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P