Jonard Tools PTX-1BF Backforce PTX Electric Wire Wrapping Tool | Graybar Store
Jonard Tools - Backforce PTX Electric Wire Wrapping Tool - PTX-1BF
+ / - Hover over image to Zoom
Other Views

    Backforce PTX Electric Wire Wrapping Tool

    Manufacturer: Jonard Tools
    Manufacturer #: PTX-1BF
    SKU: 99682758
    $264.63
    Checking Pricing
         
    Tool Application:Wire Wrapping/Unwrapping
    Additional Features:3700RPM, With Backforce
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # PTX-1BF
    • Additional Features 3700RPM, With Backforce
    • Tool Application Wire Wrapping/Unwrapping
    • Voltage Rating 115V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    PTX electric wire wrapping/unwrapping tool is 115V with 3700 RPM and backforce.
    The PTX electric series:
    • Ergonomic design minimizes repetitive stress
    • 20 foot long power cord
    • Rugged construction for field usage
    • Wraps and unwraps 18 to 32 AWG wire
    • Rated maximum usage is 2500 cycles per day
    Backforce is a spring-loaded device that is utilized to help the operator eliminate excess pressure against connections on critical applications. The succeeding turns or wire being wrapped on the terminal forces the wire wrapping bit rearward against a predetermined spring pressure. This assures that every connection on the panel has been wrapped at the same pressure. The backforce wire wrapping feature is recommended for new users/trainees and is best when used on wire gauges 26 to 32 AWG.