APC (Schneider Electric) BR1300G Back-UPS Pro 700VA Uninterruptible Power Supply (UPS) | Graybar Store
APC (Schneider Electric) - Back-UPS Pro 700VA Uninterruptible Power Supply (UPS) - BR1300G
+ / - Hover over image to Zoom
Other Views

    Back-UPS Pro 700VA Uninterruptible Power Supply (UPS)

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: BR1300G
    SKU: 25311939
    $229.35
    Checking Pricing
         
    Watts:780
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # BR1300G
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1300
    • Watts 780
    • SAP Material Type ZSTD
    Product Overview:
    1300VA BACK-UPS 10-OUTLETS, AVR,120V