B-Line (Eaton) B22D-120HDG Channel Stainless Steel | Graybar Store
B-Line (Eaton) - Channel Stainless Steel - B22D-120HDG
+ / - Hover over image to Zoom
Other Views

    Channel Stainless Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22D-120HDG
    SKU: 25141397
    $644.63
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 3-1/4 H
    Length:5 ft.
    Height (Inches):3-1/4
    Brand or Series:B22SH
    Width (Inches):1-5/8
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22D-120HDG
    • Brand or Series B22SH
    • Channel Dimensions (Inches) 1-5/8 W x 3-1/4 H
    • Channel Gauge 12 ga
    • Channel Material Stainless Steel
    • Height (Inches) 3-1/4
    Product Overview:
    Eaton® B-Line Back-To-Back SH Type Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 120 in