Robroy PBCLB-M100 Plasti-Bond RedH<sub>2</sub>ot Clamp Back Spacer, PVC-Coated Malleable Iron, 1 in. | Graybar Store
Robroy - Plasti-Bond RedH<sub>2</sub>ot Clamp Back Spacer, PVC-Coated Malleable Iron, 1 in. - PBCLB-M100
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Clamp Back Spacer, PVC-Coated Malleable Iron, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PBCLB-M100
    SKU: 88305548
    $26.58
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:PVC Coated Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBCLB-M100
    • Materials Ferrous Metal
    • For Use With Rigid Conduit
    • Trade Size (Inches) 1 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® Back Spacer, Ferrous Metal, Trade Size (Inches): 1 in