Klein Tools 5482 Back Pocket Tool Pouch | Graybar Store
Klein Tools - Back Pocket Tool Pouch - 5482
+ / - Hover over image to Zoom
Other Views

    Back Pocket Tool Pouch

    Manufacturer: Klein Tools
    Manufacturer #: 5482
    SKU: 25436288
    $24.47
    Checking Pricing
         
    Overall Length (Inches):9-7/8
    Width (Inches):5 in.
    Depth (Inches):2 in.
    Belt Connection:Snap Loop
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5482
    • Belt Connection Snap Loop
    • Depth (Inches) 2 in.
    • Materials Cordura Ballistic Nylon
    • Overall Length (Inches) 9-7/8
    Product Overview:
    Back pocket tool pouch has belt loop connection.