Thomas and Betts JP1212 Circuit Safe® Back Panel, Steel, 12 x 12 in. | Graybar Store
Thomas and Betts - Circuit Safe® Back Panel, Steel, 12 x 12 in. - JP1212
+ / - Hover over image to Zoom
Other Views

    Circuit Safe® Back Panel, Steel, 12 x 12 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: JP1212
    SKU: 92049884
    $51.07
    Checking Pricing
         
    Color:White
    Material:Steel
    Height (Inches):10.75 in.
    Width (Inches):10.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JP1212
    • Color White
    • Type Back
    • Brand Circuit Safe
    • Height (Inches) 10.75 in.
    • Width (Inches) 10.88 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Circuit Safe® JP Back Panel, Steel, Height (Inches): 10.75 in, Width (Inches): 10.88 in