Ipex USA BP1212CSW Back Panel | Graybar Store
Ipex USA - Back Panel - BP1212CSW
+ / - Hover over image to Zoom
Other Views

    Back Panel

    Manufacturer: Ipex USA
    Manufacturer #: BP1212CSW
    SKU: 25696248
    $13.82
    Checking Pricing
         
    Height (Inches):10.26 in.
    Color:White
    Use With:C Rated Conductors
    Width (Inches):10.88 in.
    Material:Carbon Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # BP1212CSW
    • Color White
    • Type Back Panels
    • Height (Inches) 10.26 in.
    • NEMA Ratings NEMA 1/2/3R/4/4X/6/6P/12/14
    • Width (Inches) 10.88 in.
    • Material Carbon Steel
    • Use With C Rated Conductors
    • Country of Origin CA - Canada
    Product Overview:
    Scepter® BP Back Panel, Carbon Steel, Height (Inches): 10.26 in, Width (Inches): 10.88 in, White, NEMA Ratings: 1; 2; 4; 6; 12; 13; 3R; 4X; 6P