Milbank A-36P36W Back Panel | Graybar Store
Milbank - Back Panel - A-36P36W
+ / - Hover over image to Zoom
Other Views

    Back Panel

    Manufacturer: Milbank
    Manufacturer #: A-36P36W
    SKU: 25630265
    $164.45
    Checking Pricing
         
    Height (Inches):36 in.
    Use With:Electrical Enclosures
    Width (Inches):36 in.
    Material:Wood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # A-36P36W
    • Type Back Panels
    • Height (Inches) 36 in.
    • Width (Inches) 36 in.
    • Material Wood
    • Use With Electrical Enclosures
    Product Overview:
    Milbank® P Series Back Panel, Wood, Height (Inches): 36 in, Width (Inches): 36 in