Thomas and Betts JP1212P Circuit Safe® Back Panel, PVC, 12 x 12 in. | Graybar Store
Thomas and Betts - Circuit Safe® Back Panel, PVC, 12 x 12 in. - JP1212P
+ / - Hover over image to Zoom
Other Views

    Circuit Safe® Back Panel, PVC, 12 x 12 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: JP1212P
    SKU: 25055446
    $66.22
    Checking Pricing
         
    Color:Natural
    Material:Polycarbonate
    Height (Inches):10.75 in.
    Width (Inches):10.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JP1212P
    • Color Natural
    • Type Back
    • Brand Circuit Safe
    • Height (Inches) 10.75 in.
    • Width (Inches) 10.88 in.
    • Material Polycarbonate
    Product Overview:
    Circuit Safe® JP Back Panel, Polycarbonate, Height (Inches): 10.75 in, Width (Inches): 10.88 in