B-Line (Eaton) Braced Single Bracket Bracket | Graybar Store
B-Line (Eaton) - Braced Single Bracket Bracket
+ / - Hover over image to Zoom
Other Views

    Braced Single Bracket Bracket

    Manufacturer: B-Line (Eaton)
         

    Provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Type Bracket
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Height (Inches)
    Weight
    Dimensions
    Brand or Series
    Length
    Material Finish
    Price
    B494-30ZN
    25158017
    30 in.
    $
    502
    .66
    /
    EA
    25158017
    Size
    30 in.
    Height (Inches)
    Weight
    Dimensions
    Brand or Series
    Length
    Material Finish
    $
    502
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B494-24GRN
    93154241
    24 in.
    $
    437
    .97
    /
    EA
    93154241
    Size
    24 in.
    Height (Inches)
    Weight
    Dimensions
    Brand or Series
    Length
    Material Finish
    $
    437
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25158017 SKU, 25158017 ANALYTICS...
    Weight
    Dimensions
    Brand or Series
    Length
    Material Finish
    Price
    $
    502
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93154241 SKU, 93154241 ANALYTICS...
    Weight
    Dimensions
    Brand or Series
    Length
    Material Finish
    Price
    $
    437
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available