B-Line (Eaton) Single Channel Bracket Bracket | Graybar Store
B-Line (Eaton) - Single Channel Bracket Bracket
+ / - Hover over image to Zoom
Other Views

    Single Channel Bracket Bracket

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Type Bracket
    Select Filter Options Below ( 1 items found )
    Size:14 in.
    Mfg Part #
    SKU
    Size
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Dimensions
    Brand or Series
    Width (Inches)
    Length
    Material Finish
    Price
    B409-14ZN
    25157764
    14 in.
    $
    135
    .04
    /
    EA
    25157764
    Size
    14 in.
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Dimensions
    Brand or Series
    Width (Inches)
    Length
    Material Finish
    $
    135
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25157764 SKU, 25157764 ANALYTICS...
    Channel Dimensions (Inches)
    Weight
    Dimensions
    Brand or Series
    Width (Inches)
    Length
    Material Finish
    Price
    $
    135
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available