Brady B30C-500-595-WT Label Printer Label | Graybar Store
Brady - Label Printer Label - B30C-500-595-WT
+ / - Hover over image to Zoom
Other Views

    Label Printer Label

    Manufacturer: Brady
    Manufacturer #: B30C-500-595-WT
    SKU: 25316073
    $83.47
    Checking Pricing
         
    Color:White
    Width (mm):12.7
    Length:100 ft.
    Use With:BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30C-500-595-WT
    • Color White
    • Application 5S Labels; Arc Flash Labels; Arrow Tape; Chemical Identification; Curved Surfaces; Equipment Labels; General Facility; Irregular Surfaces; Painted
    • Length 100 ft.
    • Materials Vinyl
    • Width (mm) 12.7
    • For Use With BBP31, BBP33
    • Use With BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BBP®31 B30 Series Label Printer Label, Length: 100 ft, 5S Labels; Arc Flash Labels; Arrow Tape; Chemical Identification; Curved Surfaces; Equipment Labels; General Facility; Irregular Surfaces; Painted Cinder Blocks; Panel Labels; Paper Jacketed