Brady B30C-2250-595-OR Label Printer Label | Graybar Store
Brady - Label Printer Label - B30C-2250-595-OR
+ / - Hover over image to Zoom
Other Views

    Label Printer Label

    Manufacturer: Brady
    Manufacturer #: B30C-2250-595-OR
    SKU: 25316197
    $199.19
    Checking Pricing
         
    Color:Orange
    Width (mm):57.5
    Length:100 ft.
    Use With:BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B30C-2250-595-OR
    • Color Orange
    • Application 5S Labels; Arc Flash Labels; Arrow Tape; Chemical Identification; Curved Surfaces; Equipment Labels; General Facility; Irregular Surfaces; Painted
    • Length 100 ft.
    • Materials Vinyl
    • Width (mm) 57.5
    • For Use With BBP31, BBP33
    • Use With BBP30 Printers; BBP31 Printers; BBP33 Printers; BBP35 Printers; BBP37 Printers; Benchtop Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label, Material Vinyl Film with Permanent Adhesive, Label Size 100 ft. L x 2.250 in. W, Legend Blank, Brand or Series BBP31 and BBP33, Color Orange, B-595 Indoor/Outdoor Vinyl with Permanent Adhesive