B-Line (Eaton) Double Channel Bracket Bracket | Graybar Store
B-Line (Eaton) - Double Channel Bracket Bracket
+ / - Hover over image to Zoom
Other Views

    Double Channel Bracket Bracket

    Manufacturer: B-Line (Eaton)
         

    Heavy duty support bracket.

    • Manufacturer B-Line (Eaton)
    • Type Bracket
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Height (Inches)
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    B297-18ZN
    88035821
    18 in.
    $
    328
    .86
    /
    EA
    88035821
    Size
    18 in.
    Height (Inches)
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    328
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B297-36ZN
    88035827
    36 in.
    $
    522
    .70
    /
    EA
    88035827
    Size
    36 in.
    Height (Inches)
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    522
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035821 SKU, 88035821 ANALYTICS...
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    328
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035827 SKU, 88035827 ANALYTICS...
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    522
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available