B-Line (Eaton) B22SH-120HDG B22SH Channel Slotted Strut, 10 Ft | Graybar Store
B-Line (Eaton) - B22SH Channel Slotted Strut, 10 Ft - B22SH-120HDG
+ / - Hover over image to Zoom
Other Views

    B22SH Channel Slotted Strut, 10 Ft

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SH-120HDG
    SKU: 94005448
    $151.92
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Length:10 ft.
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SH-120HDG
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Material Stainless Steel
    • Length 10 ft.
    Product Overview:
    Channel, 1 5/8-in. x 1 5/8-in., 9/16-in. x 7/8-in. slotted holes, 12 ga., 120-in