B-Line (Eaton) B22SHA-240GRN B22SH Back to Back Channel Slotted Strut | Graybar Store
B-Line (Eaton) - B22SH Back to Back Channel Slotted Strut - B22SHA-240GRN
+ / - Hover over image to Zoom
Other Views

    B22SH Back to Back Channel Slotted Strut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SHA-240GRN
    SKU: 25157662
    $766.45
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Color:Green
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SHA-240GRN
    • Color Green
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Material Stainless Steel
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,