B-Line (Eaton) Channel Stainless Steel | Graybar Store
B-Line (Eaton) - Channel Stainless Steel
+ / - Hover over image to Zoom
Other Views

    Channel Stainless Steel

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Channel Material Stainless Steel
    • Channel Openings 9/16 Dia x 1-1/8 L in; Slotted Holes
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Color
    Length
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    Price
    B22SH-120HDG
    94005448
    1-5/8 x 1-5/8
    10 ft.
    Hot Dipped Galvanized
    $
    151
    .92
    10 Ft
    /
    Length
    94005448
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Color
    Length
    10 ft.
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    Hot Dipped Galvanized
    $
    151
    .92
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B22SH-120AL
    88035485
    1-5/8 x 1-5/8
    10 ft.
    Aluminum
    $
    145
    .59
    10 Ft
    /
    Length
    88035485
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Color
    Length
    10 ft.
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    Aluminum
    $
    145
    .59
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B22SHA-240GRN
    25157662
    1-5/8 x 1-5/8
    Green
    20 ft.
    $
    766
    .45
    20 Ft
    /
    Length
    25157662
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Color
    Green
    Length
    20 ft.
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    $
    766
    .45
    20 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B22D-120HDG
    25141397
    1-5/8 W x 3-1/4 H
    5 ft.
    3-1/4
    B22SH
    1-5/8
    12 ga
    $
    644
    .63
    10 Ft
    /
    Length
    25141397
    Channel Dimensions (Inches)
    1-5/8 W x 3-1/4 H
    Color
    Length
    5 ft.
    Height (Inches)
    3-1/4
    Brand or Series
    B22SH
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    $
    644
    .63
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94005448 SKU, 94005448 ANALYTICS...
    Length
    10 ft.
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    151
    .92
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035485 SKU, 88035485 ANALYTICS...
    Length
    10 ft.
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    Aluminum
    Price
    $
    145
    .59
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25157662 SKU, 25157662 ANALYTICS...
    Length
    20 ft.
    Height (Inches)
    Brand or Series
    Width (Inches)
    Channel Gauge
    Material Finish
    Price
    $
    766
    .45
    20 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25141397 SKU, 25141397 ANALYTICS...
    Length
    5 ft.
    Height (Inches)
    3-1/4
    Brand or Series
    B22SH
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Price
    $
    644
    .63
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available