B-Line (Eaton) B2000 Series Zinc Plated Rigid/Pipe Clamps | Graybar Store
B-Line (Eaton) - B2000 Series Zinc Plated Rigid/Pipe Clamps
+ / - Hover over image to Zoom
Other Views

    B2000 Series Zinc Plated Rigid/Pipe Clamps

    Manufacturer: B-Line (Eaton)
         

    B2000 Series Pipe/Conduit clamp can be channel mounted and is ideal for rigid conduit or pipe.

    • Manufacturer B-Line (Eaton)
    • Conduit Type Pipe; Rigid
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Brand or Series
    Trade Size (Inches)
    Fitting Type
    Material Finish
    Price
    B2022PAZN
    95018180
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    8 in.
    Conduit Clamp
    Zinc-Plated
    $
    21
    .79
    /
    EA
    95018180
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    8 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Zinc-Plated
    $
    21
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2019ZN
    88035298
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    5 in.
    Conduit Clamp
    Zinc-Plated
    $
    9
    .54
    /
    EA
    88035298
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    5 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Zinc-Plated
    $
    9
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018180 SKU, 95018180 ANALYTICS...
    Trade Size (Inches)
    8 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Zinc-Plated
    Price
    $
    21
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035298 SKU, 88035298 ANALYTICS...
    Trade Size (Inches)
    5 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Zinc-Plated
    Price
    $
    9
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available