B-Line (Eaton) B2000 Series Stainless Rigid/Pipe Clamps | Graybar Store
B-Line (Eaton) - B2000 Series Stainless Rigid/Pipe Clamps
+ / - Hover over image to Zoom
Other Views

    B2000 Series Stainless Rigid/Pipe Clamps

    Manufacturer: B-Line (Eaton)
         

    B2000 Series Pipe/Conduit clamp can be channel mounted and is ideal for rigid conduit or pipe.

    • Manufacturer B-Line (Eaton)
    • Conduit Type Pipe; Rigid
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Additional Features
    Brand or Series
    Trade Size (Inches)
    Fitting Type
    Material Finish
    Price
    B2013SS6
    22071745
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    2 in.
    Conduit Clamp
    Stainless Steel
    $
    43
    .29
    /
    EA
    22071745
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    $
    43
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2015SS6
    22071747
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    3 in.
    Conduit Clamp
    Stainless Steel
    $
    53
    .70
    /
    EA
    22071747
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    3 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    $
    53
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2010SS6
    22071743
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    1 in.
    Conduit Clamp
    Stainless Steel
    $
    12
    .67
    /
    EA
    22071743
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    1 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    $
    12
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2015PASS4
    25169774
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    3 in.
    Conduit Clamp
    Stainless Steel
    $
    13
    .33
    /
    EA
    25169774
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    3 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    $
    13
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2011SS6
    25316490
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    1-1/4 in.
    Conduit Clamp
    Stainless Steel
    $
    14
    .65
    /
    EA
    25316490
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    1-1/4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    $
    14
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2012SS6
    22071744
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    1-1/2 in.
    Conduit Clamp
    Stainless Steel
    $
    17
    .97
    /
    EA
    22071744
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    1-1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    $
    17
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071745 SKU, 22071745 ANALYTICS...
    Trade Size (Inches)
    2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    Price
    $
    43
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071747 SKU, 22071747 ANALYTICS...
    Trade Size (Inches)
    3 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    Price
    $
    53
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071743 SKU, 22071743 ANALYTICS...
    Trade Size (Inches)
    1 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    Price
    $
    12
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169774 SKU, 25169774 ANALYTICS...
    Trade Size (Inches)
    3 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    Price
    $
    13
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316490 SKU, 25316490 ANALYTICS...
    Trade Size (Inches)
    1-1/4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    Price
    $
    14
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071744 SKU, 22071744 ANALYTICS...
    Trade Size (Inches)
    1-1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Stainless Steel
    Price
    $
    17
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available