B-Line (Eaton) B2000 Series Hot Dipped Galvanized Rigid/Pipe Clamps | Graybar Store
B-Line (Eaton) - B2000 Series Hot Dipped Galvanized Rigid/Pipe Clamps
+ / - Hover over image to Zoom
Other Views

    B2000 Series Hot Dipped Galvanized Rigid/Pipe Clamps

    Manufacturer: B-Line (Eaton)
         

    B2000 Series Pipe/Conduit clamp can be channel mounted and is ideal for rigid conduit or pipe.

    • Manufacturer B-Line (Eaton)
    • Conduit Type Pipe; Rigid
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Additional Features
    Brand or Series
    Trade Size (Inches)
    Fitting Type
    Material Finish
    Price
    B2008PAHDG
    25169760
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    1/2 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    2
    .44
    /
    EA
    25169760
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    2
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2019HDG
    22071787
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    5 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    22
    .04
    /
    EA
    22071787
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    5 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    22
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2015PAHDG
    95018179
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    3 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    5
    .51
    /
    EA
    95018179
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    3 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    5
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2017PAHDG
    95018178
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    4 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    15
    .95
    /
    EA
    95018178
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    15
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2014PAHDG
    25169772
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    2-1/2 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    11
    .48
    /
    EA
    25169772
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    2-1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    11
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2013PAHDG
    95018176
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    2 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    4
    .23
    /
    EA
    95018176
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    4
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2010PAHDG
    25169765
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    1 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    3
    .99
    /
    EA
    25169765
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    1 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    3
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2009PAHDG
    95018171
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    3/4 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    3
    .51
    /
    EA
    95018171
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    3/4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    3
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2012PAHDG
    25169769
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    1-1/2 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    9
    .58
    /
    EA
    25169769
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    1-1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    9
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2011PAHDG
    25169767
    Combination Recess Hex Head Machine Screw; Square Nut
    B2000
    1-1/4 in.
    Conduit Clamp
    Hot Dipped Galvanized
    $
    5
    .98
    /
    EA
    25169767
    Additional Features
    Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series
    B2000
    Trade Size (Inches)
    1-1/4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    $
    5
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169760 SKU, 25169760 ANALYTICS...
    Trade Size (Inches)
    1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    2
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071787 SKU, 22071787 ANALYTICS...
    Trade Size (Inches)
    5 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    22
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018179 SKU, 95018179 ANALYTICS...
    Trade Size (Inches)
    3 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    5
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018178 SKU, 95018178 ANALYTICS...
    Trade Size (Inches)
    4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    15
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169772 SKU, 25169772 ANALYTICS...
    Trade Size (Inches)
    2-1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    11
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018176 SKU, 95018176 ANALYTICS...
    Trade Size (Inches)
    2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    4
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169765 SKU, 25169765 ANALYTICS...
    Trade Size (Inches)
    1 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    3
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018171 SKU, 95018171 ANALYTICS...
    Trade Size (Inches)
    3/4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    3
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169769 SKU, 25169769 ANALYTICS...
    Trade Size (Inches)
    1-1/2 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    9
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169767 SKU, 25169767 ANALYTICS...
    Trade Size (Inches)
    1-1/4 in.
    Fitting Type
    Conduit Clamp
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    5
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available